Vikan 56905 Hygienic Fork, White
Write a Review
|
Questions & Answers (0)
Product Description
The Hygienic Fork has a reinforced handle with an inner aluminum tube. It is stepped in two places, which helps to prevent back injuries. It is mostly used for emptying out fresh produce from large containers.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 9-13/64 in |
| Depth | 49 in |
| Height | 5-7/64 in |
| Weight | 3 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene |
| Description | Hygienic Fork |
| Color | White |
| Manufacturers Part Number | 56905 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |