3M™ Roloc™ Disc 777F 1-1/2" Diameter TR Ceramic 80 Grit - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Roloc™ Disc 777F is resin-bonded to withstand high heat and pressure. A grinding aid on the 777F disc reduces grinding temperatures to protect heat-sensitive alloys such as stainless steel and nickel alloys. 3M™ Ceramic Abrasive Grain is a ceramic mineral designed to enhance toughness and hardness of the grain. For increased performance, 3M™ Roloc™ Disc 777F products feature aluminum oxide mineral blended with 3M™ Ceramic Abrasive Grain which is one of the hardest, longest-lasting minerals available. Perfect for moderate to heavy stock removal, ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Ceramic aluminum oxide blends surpass aluminum oxide abrasives in cut-rate and durability making them an excellent choice for difficult grinding applications. 3M™ Roloc™ Disc 777F is available for use with the following Roloc attachment systems: TSM, TR, TP and TS. Please select discs with the attachment design made for your system.
Applications are Blending, Deburring, Edge Beveling, Flat Areas, Grinding, Weld Removal & Finishing Metal Fabrication.
Industries Include Metal Fabrication.
Applications are Blending, Deburring, Edge Beveling, Flat Areas, Grinding, Weld Removal & Finishing Metal Fabrication.
Industries Include Metal Fabrication.
PRICE
$49.00 Sold in packages of 50 / $0.98 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | YF Weight |
| Diameter | 1-1/2 in |
Product Details
| Max RPM | 40000 rpm |
| Coat Type | Closed |
| Color | Yellow |
| Series | 777F |
| Disc Type | Quick Change Disc |
| For Use With | Blending, Deburring, Edge Beveling, Grinding, Weld Removal, Finishing |
| Grit | 80 |
| Backing Material | Polyester |
| Tool Compatibility | Disc Sanders |
| FOD | 0821006 |
| Manufacturers Part Number | 7000045625 |
| Grade | Medium |
| Abrasive Material | Ceramic Grain |
| Attachment Type | TR |
| Brand | 3M |
| Trademark | Roloc |