Regency Legacy Oval 189" x 52" Modular Conference Table Cherry
The LEGACY modular table features a 1" thick top that offers incredible strength and durability. Wire management on the underside of the table combined with conveniently located grommets in the center of each 4 foot section provide easy cabling access. Ideal for large conference rooms, 52" width offers plenty of work space for everyone at the table. All tables are constructed of a thermal fused melamine laminate, finished with a 3 mm matching PVC edge and equipped with leveling glides. Available sizes are 12, 16, 20, and 24 feet long; an additional four-foot extension is also available to extend your table as needed. All components meet or exceed ANSI/BIFMA standards.
Regency Oval 189" x 52" Conference Table Cherry - Legacy Series
|
Questions & Answers (0)
Product Description
PRICE
$4,615.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 189 in |
| Width | 52 in |
| Height | 29 in |
Product Details
| Assembly Required | Unassembled |
| Frame Color Family | Cherry |
| Top Color Family | Cherry |
| Description | Oval Conference Table |
| Frame Material | Laminate |
| Leg Type | Slab Base |
| Manufacturers Part Number | LCTRT19252CH |
| Shape | Oval |
| Top Material | Laminate |
| Brand | Regency |