- Mark vehicles or packaging containing hazardous materials with D.O.T. Labels
- Conveys chemical hazards in the workplace
- 500 Labels Per Roll
- Material: Semi-Gloss Coated Paper
Tape Logic® Regulated Labels, ''Health Flammability Reactivity'', 2"L x 3"W, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$21.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 3 in |
| Size | 2"L x 3"W |
Product Details
| Type | Regulated Labels |
| Labels per Roll | 500 |
| Material | Coated Paper |
| Package Quantity | 1 Roll |
| Color | Multi-colored |
| Manufacturers Part Number | DL1306 |
| Text | Health Flammability Reactivity |
| Brand | Tape Logic |