- Mark vehicles or packaging containing hazardous materials with D.O.T. Labels
- Indicates product and packaging is lead-free
- 500 Labels Per Roll
- Material: Semi-Gloss Coated Paper
Tape Logic® Regulated Labels, ''RoHS Compliant'',1" Diameter, Green, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
| Size | 1" Diameter |
Product Details
| Type | Regulated Labels |
| Labels per Roll | 500 |
| Material | Coated Paper |
| Package Quantity | 1 Roll |
| Color | Green |
| Manufacturers Part Number | DL1299 |
| Text | RoHS Compliant |
| Brand | Tape Logic |