Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB2227581

MPN #: 267

SANI-LAV® 267 Stainless Steel Shovel Flat Square Point Blade

Product Description
Constructed from heavy duty, type 304 stainless steel with an electropolished finish to enhance corrosion resistance, improve surface finish and ease of cleaning. Ideal for use with Meat, Dairy, Seafood, Poultry, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications. Fully welded to ensure that there are no spaces where any particles can gather. Completely seamless with large radiuses that insure easy cleaning.

PRICE
$279.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width7 in
Weight4 lbs
Handle Length5 in
Blade Length11 in
Blade Width7 in

Product Details

ColorSilver
Blade Material304 Stainless Steel
Temperature Range22/-30 C to 176/80 C °F
MaterialStainless Steel
DescriptionStainless Steel Shovel Flat Square Point Blade
Manufacturers Part Number267
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNSF Standard 2 Food Equipment