- Constructed of all welded, heavy duty, sanitary aluminum sheet metal with cross tubes underneath for extra strength.
Reinforced Solid Shelf, 48"W x 20"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Ships in 96 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 20 in |
| Depth | 20 in |
| Weight Capacity | 800 lbs |
Product Details
| Type | Aluminum Shelf |
| Shelf Type | Solid |
| Shelf Capacity | 800 lbs |
| Accessory Type | Shelf |
| Country of Origin | USA |
| Material | Aluminum |
| Unit Type | Reinforced Solid Shelf |
| Brand | Winholt |
Compliance & Certifications
| NSF Certified | Yes |