- Aluminum sheet with aluminum cross tubes underneath for support.
Solid Reinforced Shelf, 60"W x 21"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 96 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 21 in |
| Depth | 21 in |
| Weight Capacity | 700 lbs |
Product Details
| Type | Aluminum Shelf |
| Shelf Type | Solid |
| Shelf Capacity | 700 lbs |
| Accessory Type | Shelf |
| Country of Origin | USA |
| Material | Aluminum |
| Unit Type | Solid Reinforced Shelf |
| Brand | Winholt |
Compliance & Certifications
| NSF Certified | Yes |