Reinforced Vinyl Tubing - Shrink Wrapped Coil w/ Label 1" I.D. x 25'
|
Questions & Answers (0)
Product Description
Use when a clear hose needing higher working pressures and reinforcement is required. Good for applications such as air, water, and pneumatic lines. Profile formulated to comply with FDA requirements. Clear polyvinyl chloride reinforced with a synthetic cord. Not for transfer of anhydrous ammonia
PRICE
$129.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Inside Dimensions | 1 |
| Outside Diameter | 1-5/16 in |
| Wall Thickness | 5/16 in |
| Diameter | 1 in |
Product Details
| Type | Reinforced |
| Operating Temperature Range | -20° - 150° |
| Color | Clear |
| Style | Coil |
| Material | Reinforced PVC (Polyvinyl Chloride) |
| Manufacturers Part Number | 15011003 |
| PSI | 125 psi |
| Brand | Apache Hose & Belting |