Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB596847

MPN #: 15010998

Reinforced Vinyl Tubing - Shrink Wrapped Coil w/ Label 3/4" I.D. x 25'

Product Description
Use when a clear hose needing higher working pressures and reinforcement is required. Good for applications such as air, water, and pneumatic lines. Profile formulated to comply with FDA requirements. Clear polyvinyl chloride reinforced with a synthetic cord. Not for transfer of anhydrous ammonia

PRICE
$83.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Inside Dimensions3/4
Outside Diameter1-1/4 in
Wall Thickness1/2 in
Diameter3/4 in

Product Details

TypeReinforced
Operating Temperature Range-20° - 150°
ColorClear
StyleCoil
MaterialReinforced PVC (Polyvinyl Chloride)
Manufacturers Part Number15010998
PSI150 psi
BrandApache Hose & Belting