Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB596837

MPN #: 15010978

Reinforced Vinyl Tubing - Shrink Wrapped Coil w/ Label 3/8" I.D. x 25'

Product Description
Use when a clear hose needing higher working pressures and reinforcement is required. Good for applications such as air, water, and pneumatic lines. Profile formulated to comply with FDA requirements. Clear polyvinyl chloride reinforced with a synthetic cord. Not for transfer of anhydrous ammonia

PRICE
$38.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Inside Dimensions3/8
Outside Diameter19/32 in
Wall Thickness7/32 in
Diameter3/8 in

Product Details

TypeReinforced
Operating Temperature Range-20° - 150°
ColorClear
StyleCoil
MaterialReinforced PVC (Polyvinyl Chloride)
Manufacturers Part Number15010978
PSI225 psi
BrandApache Hose & Belting