- Temporarily fastens wires, cables and hoses.
- Extended releasable tab in the head makes for easy release and reusability.
- Great for temporary work or where frequent servicing is required.
- Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use.
Gardner Bender 47-121UVB Releasable Cable Tie, UVB, 21" 175 Lb - 3 pk.
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$10.25
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 0.52 in |
| Max Bundle Diameter | 6 in |
| Thickness | 0.09 in |
| Tensile Strength | 175 psi |
Product Details
| Type | Releasable |
| Package Quantity | 3 |
| Color | Black |
| Manufacturers Part Number | 47-121UVB |
| Brand | Gardner Bender |
Compliance & Certifications
| UL Certification | Yes |