- Gardner Bender offers a broad range of cable ties, great for bundling wire, cable, hoses, ducts and countless other applications.
- Made from durable nylon 6/6 material.
- Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use.
- Serviceable through temperatures -40 to 85 °C (-40 to 185 °F).
- UL recognized component listing E125869.
- Meets UL 94 V-2 flammability classification.
- Patented DoubleLock design has teeth on both sides of the tie, ensuring 50% greater strength than industry standards.
Gardner Bender 46-206M Cable Tie, 6" 30 Lb - 1,000 pk.
|
Questions & Answers (0)
Product Description
Features
PRICE
$28.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 0.13 in |
| Max Bundle Diameter | 1.38 in |
| Thickness | 0.055 in |
| Tensile Strength | 45 psi |
Product Details
| Type | Double Lock |
| Doublelock | Double Lock |
| Package Quantity | 1000 |
| Color | Brown |
| Manufacturers Part Number | 46-206M |
| Brand | Gardner Bender |