Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB2047986

Global Industrial™ Workbench Top, Boos Maple Butcher Block Square Edge, 120"Wx36"Dx1-3/4" Thick

Product Description
Virtually indestructible top has a wear-resistant Varnique finish that is non-toxic and repels alcohol, bleach and paint thinner. Easy on delicate machine parts. Will not harm sharp tools. Edge-grained. Laminated clear through. Warp-resistant. Electronically Thermobonded.

Work Surface Cleaning:

Mild house hold cleaners such as soap and water solutions, Windex, and Lysol are recommended for surface cleaning. Aggressive chemicals such as Ammonia and Solvents should be avoided, and may cause permanent damage to the finish.Note:

All dimensions are typical. General Tolerance +/- 1/8". Width, depth, and/or thickness may vary slightly.
If buying multiples, we cannot guarantee an exact match in wood grain or color shade.

PRICE
$1,325.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width120 in
Depth36 in
Weight208 lbs
Thickness1-3/4 in

Product Details

Assembly RequiredYes
Edge TypeSquare
Country of OriginUSA
MaterialMaple Butcher Block
Food SafeYes
ColorBrown
Manufacturers Part NumberB2047986
BrandGlobal Industrial