NoTrax® Airug® Anti Fatigue Mat 3/8" Thick 3' x 60' Gray
|
Questions & Answers (0)
Product Description
Designed for any dry work area, Anti-Fatigue Vinyl Mat includes a non-porous surface and base that are easy to clean. Weighs only a third as much as other mats of the same thickness yet it lies flat, won't stick to or stain floors. Closed cell vinyl sponge construction. Beveled safety edges. Not for use with animal fats such as lard or renderings.
PRICE
$549.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Width | 3 ft |
| Thickness | 3/8 in |
Product Details
| Type | Roll |
| Wet/Damp/Dry Rating | Dry |
| Color | Gray |
| Surface Material | Vinyl |
| Series | Airug® |
| Border Color Family | Gray |
| ESD | No |
| Backing Material | PVC Foam |
| Pattern | Ribbed |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Manufacturers Part Number | 451.38x3x60GY |
| Slip Resistant | Yes |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Manufacturing |