Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB1976899

MPN #: FM22436GY

Transforming Technologies ESD Anti-Fatigue Floor Mat 3/8" Thick 2' x 3' Gray

Product Description
Transforming Technologies ESD 3/8" Thick Anti-Fatigue Floor Mat 2' x 3' Cut Length, Gray - FM22436GY

ESD Anti Fatigue Floor Mats are made of 3/8" thick closed-cell expanded polyvinyl chloride material designed to provide comfort and reduce worker fatigue when used in static sensitive environment. Surface Resistivity is low to mid 108. ESD Anti Fatigue Floor Mats are the most economical antistatic fatigue mats available. The construction of ESD Anti Fatigue Floor Mats allow for effective static charge removal at a non-damaging flow rate and emboss pattern makes them slip resistant. They are known to maintain a consistent discharge throughout the life of the mat with no noticeable deterioration of effectiveness. These mats are resistant to degradation by inorganic acid, organic acids, detergent solutions, alcohol and mineral oil. Suggested Service temperature is -20°F to 160°F. They meet ASTM D412, D624 AND D2240, ESD S4.1-1997 standards. Size: 2'x3'. Color: Gray

PRICE
$105.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width2 ft
Weight5 lbs
Thickness3/8 in

Product Details

TypePre-Cut Mat
ColorGray
ApplicationAntifatigue
Surface MaterialClosed Cell PVC Sponge
SeriesFM2
Border Color FamilyGray
ConductiveNo
Backing MaterialClosed Cell PVC Sponge
PatternPebbled
Static DissipativeNo
Anti StaticYes
DescriptionESD Anti-Fatigue Floor Mat
Manufacturers Part NumberFM22436GY
BrandTransforming Technologies

Compliance & Certifications

Environmental ConditionsManufacturing, Electronic Areas