NoTrax® Airug® Anti Fatigue Mat 3/8" Thick 3' x 12' Gray
|
Questions & Answers (0)
Product Description
Anti-Fatigue Vinyl Runner Mat reduces the strain and stress that comes from standing for long periods of time. It's made from closed cell vinyl sponge that provides superior cushioning for the legs and feet. The vinyl matting has a non-porous surface that is easy to clean, and won't stick to the floor or leave behind a stain. It lies flat along its length and won't buckle. It's 3x12' for plenty of floor coverage, and is perfect for use as vinyl mats for basement floors. The mat is -3/8" thick and has beveled edges to prevent accidental tripping.
PRICE
$115.72
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 3 ft |
| Thickness | 3/8 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry |
| Color | Gray |
| Surface Material | Vinyl |
| Series | Airug® |
| Border Color Family | Gray |
| ESD | No |
| Backing Material | PVC Foam |
| Pattern | Ribbed |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Manufacturers Part Number | 451.38x3x12GY |
| Slip Resistant | Yes |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Manufacturing |