NoTrax® Airug® Anti Fatigue Mat 3/8" Thick 3' x 5' Gray
Write a Review
|
Questions & Answers (0)
Product Description
Cushion Sponge Vinyl Mats will not stick to or stain floors. Include a non-porous surface and base for easy, quick cleaning. For any dry work area. Closed cell vinyl sponge. Beveled edges. Not for use with animal fats such as lard or renderings..
PRICE
$52.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 3 ft |
| Thickness | 5/8 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry |
| Color | Gray |
| Surface Material | Vinyl |
| Series | Airug® |
| Border Color Family | Gray |
| ESD | No |
| Backing Material | PVC Foam |
| Pattern | Ribbed |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Manufacturers Part Number | 410S0335GY |
| Slip Resistant | Yes |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Manufacturing |