Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Remanufactured Engine Control Computer, Cardone Reman 78-1318F

Remanufactured Engine Control Computer, Cardone Reman 78-1318F

Item #: WBB2596944

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $512.00

$85.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Remanufactured Engine Control Computer

CARDONE Remanufactured Electronic and Powertrain Control Modules are designed to meet or exceed O.E. performance. Reverse engineering provides insight into how and why the unit originally failed, allowing our engineers to identify and correct original design weaknesses. All critical components are re-soldered or replaced at our Philadelphia manufacturing plant, and each unit is 100% computer tested to ensure reliability. CARDONE is committed to getting your vehicle back to peak performance.
Manufacturer's Warranty: 12 Months or 18000 Miles.

OEM/Altternate Numbers(s)
Ford9L2A12A650EB, 9L2A12A650EC, 9L2A12A650ED, 9L2Z12A650EB, 9L2Z12A650EC, 9L2Z12A650ED, 9U7A12A650JNA, 9U7Z12A650JNA
Mercury9L2A12A650EB, 9L2A12A650EC, 9L2A12A650ED, 9L2Z12A650EB, 9L2Z12A650EC, 9L2Z12A650ED, 9U7A12A650JNA, 9U7Z12A650JNA

Aplication Summary: Ford Explorer 2010-09, Explorer Sport Trac 2010-09; Mercury Mountaineer 2010-09

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Explorer - Engine: V6, 4.0L, 245ci, FLEX   2009-2010
  • Explorer - Engine: V6, 4.0L, 245ci, GAS   2009-2010
  • Explorer Sport Trac - Engine: V6, 4.0L, 245ci, FLEX   2009-2010
  • Explorer Sport Trac - Engine: V6, 4.0L, 245ci, GAS   2009-2010
Mercury+ Expand List– Hide List
  • Mountaineer - Engine: V6, 4.0L, 245ci, FLEX   2009-2010
  • Mountaineer - Engine: V6, 4.0L, 245ci, GAS   2009-2010
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Remanufactured Engine Control Computer, Cardone Reman 78-1318F

Remanufactured Engine Control Computer, Cardone Reman 78-1318F

Item #: WBB2596944

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant