Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Remanufactured Engine Control Computer, Cardone Reman 78-4887

Remanufactured Engine Control Computer, Cardone Reman 78-4887

Item #: WBB2583410

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $133.95

Save $6.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Remanufactured Engine Control Computer

CARDONE Remanufactured Electronic and Powertrain Control Modules are designed to meet or exceed O.E. performance. Reverse engineering provides insight into how and why the unit originally failed, allowing our engineers to identify and correct original design weaknesses. All critical components are re-soldered or replaced at our Philadelphia manufacturing plant, and each unit is 100% computer tested to ensure reliability. CARDONE is committed to getting your vehicle back to peak performance.
Manufacturer's Warranty: 12 Months or 18000 Miles.

OEM/Altternate Numbers(s)
FordF0TF12A650AUA, F0TZ12A650AUA

Aplication Summary: Ford E-250 Econoline Club Wagon 1991-90, E-350 Econoline 1991-90, E-350 Econoline Club Wagon 1991-90

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • E-250 Econoline Club Wagon - Engine: V8, 7.5L, 460ci, GAS   1990-1991
  • E-350 Econoline - Engine: V8, 7.5L, 460ci, GAS   1990-1991
  • E-350 Econoline Club Wagon - Engine: V8, 7.5L, 460ci, GAS   1990-1991
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Remanufactured Engine Control Computer, Cardone Reman 78-4887

Remanufactured Engine Control Computer, Cardone Reman 78-4887

Item #: WBB2583410

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant