+

Remanufactured Engine Control Computer, Cardone Reman 78-6637
Item #: WBB2594381
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
Check if this part fits your vehicle
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1917
- 1916
- 1915
- 1914
- 1913
- 1912
- 1911
- 1910
- 1909
- 1908
- 1907
- 1906
- 1905
- 1904
- 1903
- 1902
- 1901
- 1900
- 1899
- Make
- Model
- Submodel
- Engine
Add Vehicle
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1917
- 1916
- 1915
- 1914
- 1913
- 1912
- 1911
- 1910
- 1909
- 1908
- 1907
- 1906
- 1905
- 1904
- 1903
- 1902
- 1901
- 1900
- 1899
- Make
- Model
- Submodel
- Engine

Air & Fuel Delivery

Automotive Work Benches

Batteries

Brake Systems

Car Mats

Collision Repair Tools

Detailing & Interior Protection

Dollies & Creepers

Electrical, Lighting & Body

Gauges & Valves

Lube Service

Lubricants & Rust Prevention

Marine & Boating

Pickup, Van & SUV Accessories

Service Equipment

Service Jacks & Lift Supports

Tire & Wheel Maintenance

Towing

Truck Boxes

Uniforms & Workwear

Van Storage Equipment

Vehicle Paints

Windshield Wipers
CARDONE Remanufactured Electronic and Powertrain Control Modules are designed to meet or exceed O.E. performance. Reverse engineering provides insight into how and why the unit originally failed, allowing our engineers to identify and correct original design weaknesses. All critical components are re-soldered or replaced at our Philadelphia manufacturing plant, and each unit is 100% computer tested to ensure reliability. CARDONE is committed to getting your vehicle back to peak performance.
Manufacturer's Warranty: 12 Months or 18000 Miles.
OEM/Altternate Numbers(s) | |
---|---|
Ford | F5TF12A650BTB, F5TF12A650BTC, F5TF12A650BTD, F5TF12A650BTE, F5TF12A650BTF, F5TZ12A650BTB, F5TZ12A650BTC, F5TZ12A650BTD, F5TZ12A650BTE, F5TZ12A650BTF, F6TF12A650AUE, F6TF12A650AUF, F6TZ12A650AUE, F6TZ12A650AUF |
Aplication Summary: Ford F Super Duty 1994, F-250 1995-94, F-350 1995-94
- F-250 - Engine: V8, 7.3L, 445ci, DIESEL 1994-1995
- F-350 - Engine: V8, 7.3L, 445ci, DIESEL 1994-1995
Not Yet Reviewed
There are no questions for this product.

Remanufactured Engine Control Computer, Cardone Reman 78-6637
$188.95
- Product Information
- Customer Review
- Product Q&A
1 Product(s) Added to Cart
Free Shipping
You are just away from Free Shipping!
You have 111 product(s) in your shopping cart.

Remanufactured Engine Control Computer, Cardone Reman 78-6637
Item #: WBB2594381
The item above has been added to your shopping list:
List name
Save Item to