Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Remanufactured Engine Control Computer, Cardone Reman 79-7848

Remanufactured Engine Control Computer, Cardone Reman 79-7848

Item #: WBB2595265

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $225.95

Save $11.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Remanufactured Engine Control Computer

CARDONE Remanufactured Electronic and Powertrain Control Modules are designed to meet or exceed O.E. performance. Reverse engineering provides insight into how and why the unit originally failed, allowing our engineers to identify and correct original design weaknesses. All critical components are re-soldered or replaced at our Philadelphia manufacturing plant, and each unit is 100% computer tested to ensure reliability. CARDONE is committed to getting your vehicle back to peak performance.
Manufacturer's Warranty: 12 Months or 18000 Miles.

OEM/Altternate Numbers(s)
Dodge56027848, 56029108

Aplication Summary: Dodge B150 1993, B250 1993, B350 1993, D150 1993, D250 1993, Dakota 1993, Ramcharger 1993, W150 1993, W250 1993

Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • B150 - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1993-1993
  • B150 - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1993-1993
  • B150 - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1993-1993
  • B250 - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1993-1993
  • B250 - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1993-1993
  • B250 - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1993-1993
  • B350 - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1993-1993
  • B350 - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1993-1993
  • B350 - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1993-1993
  • D150 - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1993-1993
  • D150 - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1993-1993
  • D150 - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1993-1993
  • D250 - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1993-1993
  • D250 - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1993-1993
  • D250 - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1993-1993
  • Dakota - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1993-1993
  • Dakota - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1993-1993
  • Dakota - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1993-1993
  • Ramcharger - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1993-1993
  • Ramcharger - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1993-1993
  • Ramcharger - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1993-1993
  • W150 - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1993-1993
  • W150 - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1993-1993
  • W150 - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1993-1993
  • W250 - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1993-1993
  • W250 - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1993-1993
  • W250 - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1993-1993

Product Details

  • Hardware Included No
  • Connector Type Rectangle
  • Terminal Type Pin - Male
  • Number of Mounting Holes 3
  • Connectors 1
  • Terminals 60
  • Housing Material Plastic
  • Condition Remanufactured
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Remanufactured Engine Control Computer, Cardone Reman 79-7848

Remanufactured Engine Control Computer, Cardone Reman 79-7848

Item #: WBB2595265

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant