Wetline Kits
Brand
Price
Related Products
Side mount reservoir Reservoir bracket kit with fasteners 46 GPM cast iron pump/valve combination with bracket 6-foot of internally reinforced 1-1/4" suction hose Two 1-1/4" barbed adaptor fittings One 1-1/2" x 1-1/4" reducing bushing Two 1-1/4" S.S. hose clamps One 1" high pressure swivel adaptor One 1" wing type high pressure quick detach coupler One 6-foot long 1" high pressure hose
The 36 gal steel Bulkhead reservoir from Buyers Products features tough, durable 12 Ga steel construction and is designed to keep fluid cool and contaminant-free. The reservoir's black powder-coated finish resists rust and corrosion caused by the elements. It is ideal for placement at the back of a service body truck bed. The reservoir features multiple ways to reduce fluid contaminants. A 150 micron stainless steel strainer and a nylon filler strainer-breather cap with a 30 mesh strainer also work to keep fluids pure. The reservoir also includes a built-in sight gauge for oil level, as ...
The 15 gallon stainless steel reservoir from Buyers Products includes a water-resistant stainless enclosure for the valve. This all-in-one design has a small footprint that makes it easy to remove, access, and install on a new truck. The reservoir is constructed of high-quality 10 Ga, 304 stainless steel. Its sleek, polished appearance will stand up to salt and weather for long-lasting use. It also features a tank-mounted 50 GPM return line filter, a nylon rust-free filler/breather and a fluid level and temperature sight gauge.
13 gauge H.R.P.O. steel, factory powder coated Welded mounting angles ¼ turn chrome filler breather w/ basket strainer Oil level gauge with temperature indicator Interior baffle between suction and discharge Large 2" NPT suction ports Magnetic drain plug Fully tested Can be shipped U.P.S.
Buyers Wetline Kit, LFK37/8, 37 Gallon Reservoir, 18 GPM Pump-Counterclockwise Operates Live Floor Trailer Kit Includes: 37 gallon reservoir Dowelled pump w/built in relief Ball valve, wing couplers, hose, fittings, clamps and adaptors Tank mounted filter 50 GPM This system is designed for optimum speed and longevity