Stackbin® Removable Divider For 12"W x 20-1/2"D x 9-1/2"H Steel Bins, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Removable Divider For 12"W x 20-1/2"D x 9-1/2"H Bins - Gray
Bin dividers are available for all of our Stackbins and 800 Series Hopper Boxes. They have a T-Shaped design that allows the divider to stand up and adjust left to right when inside the container. Constructed of 18 Gauge Spot Welded Steel.
Bin dividers are available for all of our Stackbins and 800 Series Hopper Boxes. They have a T-Shaped design that allows the divider to stand up and adjust left to right when inside the container. Constructed of 18 Gauge Spot Welded Steel.
PRICE
$32.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 20-1/2 in |
| Height | 9-1/2 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 1-4BD-GY |
| Accessory Type | Divider |
| Brand | Stackbin |