Stackbin Corrugate Rack Divider, 16 Gauge, 1" W x 34"D x 6"H - Vivid Blue - 4-36COR-6DIV-VB
These 6" Dividers bolt-on to Stackbin 36" depth Corrugate Rack shelves to create cubbies on shelves that do not have the vertical poles installed. These can also be made in taller heights by special request.
Stackbin Corrugate Rack Divider, 16 Gauge, 1" W x 34"D x 6"H - Vivid Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 34 in |
| Height | 6 in |
| Weight | 7 lbs |
| Gauge | 16 ga |
Product Details
| Assembly Required | Yes |
| Country of Origin | USA |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 4-36COR-6DIV-VB |
| Brand | Stackbin |