Removeable Divider for 7-1/2"W x 15-1/2"D x 6"H Stackbin - Black
This 15-1/2"D x 6"H divider is made with 18-gauge spot welded steel for long lasting durability. T-Shaped design allows the divider to stand up and adjust left to right when inside the container.
Stackbin® Removable Divider For 7-1/2"W x 15-1/2"D x 6"H Steel Bins, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 15-1/2 in |
| Height | 6 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 1-2BD-BK |
| Accessory Type | Divider |
| Brand | Stackbin |