Quantum® Storage Systems Bin Divider For QSB206, Black, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Bin Divider, for use with QSB206, Black, Made in USA, Pack of 50.
PRICE
$51.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 1/4 in |
| Height | 6 in |
Product Details
| Assembly Required | No |
| Type | Bin Divider |
| Material | TPP-40 |
| Package Quantity | 50 |
| Color | Black |
| Manufacturers Part Number | DSB206 |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |