Avery® Removable Extra-Large 1/3-Cut File Folder Labels, 15/16 x 3-7/16, White, 450/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for labeling files that require multiple lines, larger font sizes or graphics. Easy to use with free Avery® templates and software. Laser and inkjet compatible. This product was made from wood that came from a certified managed forest. Sticks, stays and removes cleanly. Label Size - text: 15/16 x 3 7/16; Label Color(s): White; Machine Compatibility: Laser Printers; Inkjet Printers; Sheet (W x L): 8 1/2 x 11.
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-7/16 in |
| Height | 15/16 in |
| Label Size-Text | 15/16 x 3 7/16 |
Product Details
| Type | Filing Labels |
| Color | White |
| For Use With | Inkjet, Laser |
| Material | Paper |
| Label Color Family | White |
| Description | Removable Extra-Large 1/3-Cut File Folder Labels |
| Package Quantity | 18 Labels/Sheet, 25 Sheets/Pack |
| Manufacturers Part Number | 8425 |
| Adhesive | Removable Self-Adhesive |
| Shape | Rectangular |
| Brand | Avery |
Compliance & Certifications
| Certifications | FSC Certified |