This is the mark of a true professional. Use these file folder labels with TrueBlock® technology to give ordinary folders a clean, organized look that's easy to identify. These innovative labels are designed to completely cover everything underneath, from markings to old, existing labels. Plus, these labels are guaranteed to stick and stay, without curling or lifting. And with free templates from Avery® Design & Print you can put smart label design in plain view, or add your own custom colors to create your own filing system. Simply type in text to identify folders or documents. After printing, you'll have professional-looking labels that you can spot right away. 8 1/2" x 11" sheets for laser and inkjet printers.
Avery® Self-Adhesive Laser/Inkjet File Folder Labels, Blue Border, 1500/Box
|
Questions & Answers (0)
Product Description
PRICE
$71.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2/3 in |
| Height | 3-7/16 in |
| Label Size-Text | 3 7/16 x 2/3 |
Product Details
| Type | Filing Labels |
| Color | White |
| For Use With | Inkjet, Laser |
| Material | Paper |
| Label Color Family | White/Blue |
| Description | Self-Adhesive Laser/Inkjet File Folder Labels |
| Package Quantity | 30 Labels/Sheet, 50 Sheets/Pack |
| Manufacturers Part Number | 5766 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Rectangular |
| Brand | Avery |
Compliance & Certifications
| Certifications | FSC Certified |