Avery® Removable Inkjet/Laser Filing Labels, 2/3 x 3-7/16, White, 750/Pack
|
Questions & Answers (0)
Product Description
Labels stick, stay and remove cleanly to make changes and revisions to folder tabs. Easy to use with free Avery® templates and software. This product was made from wood that came from a certified managed forest.
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-7/16 in |
| Height | 2/3 in |
Product Details
| Style | Print-On |
| Type | Tab Divider |
| Tabs per Set | 750 Tabs/Set |
| Package Quantity | 750 Labels/Pk |
| Description | Removable Inkjet/Laser Filing Labels |
| Color | White |
| Manufacturers Part Number | 8066 |
| Brand | Avery |