Avery Uncollated Index Divider, Printed 1 to 8, 8.5"x11", 8 Tabs, 24 Sets, White/Multicolor
Write a Review
|
Questions & Answers (0)
Product Description
Coordinating divider system makes referencing easy and delivers a professional look. Uncollated set includes a reinforced Table of Contents page, matching preprinted tab dividers labeled, added tab reinforcement, double-sided hole reinforcement on tabbed dividers and paper made of heavy stock. 2-in-1 tab design lets you pick between portrait and landscape formats. Simply print the section titles onto the Table of Contents page using your inkjet or laser printer. Tab dividers are also compatible with typewriters and copiers. Dividers are three-hole punched for use in binders. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 8 Tabs/Set |
| Color | White/Multicolor |
| Tab Position | Side |
| Style | Preprinted Numbers |
| Punched/Unpunched | Punched |
| Description | Uncollated Index Divider - 1 to 8 - 8 Tabs |
| Package Quantity | 24 Sets |
| Manufacturers Part Number | 11168 |
| Tab Color Family | Assorted |
| Brand | Avery |
| Printed Title | Numerals - 1 to 8 |