- 32 teeth action provides an 11° ratcheting angle
- Shift lever reverses action instantly
- Ball and spring provide firm socket retention
- Removable handle makes the tool more versatile, and storage easier
- Knurled handle provides a non-slip grip
- Chrome finish models provides increased protection from rust and corrosion
- Our most rugged, high torque capacity ratchet
Williams® Removable Ratchet, 3/4" Drive, 24-11/16"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-11/16 in |
| Weight | 8 lbs |
| Drive Size | 3/4 in |
| Male Drive Size | 3/4 in |
Product Details
| Ratchet Head Style | Pear |
| Type | Ratchet |
| Impact Approved | No |
| Description | Removable Ratchet |
| Ratcheting | Yes |
| Color | Silver |
| Manufacturers Part Number | JHWH-51AB1 |
| Brand | Williams |