- Enclosed head is sealed to prevent dust, dirt, and liquids from entering head, preserving internal lubrication
- Forged one-piece ratchet provide strength and safety for industrial applications
- 36 tooth gear with 10 degree of engagement allows engagement in tight working areas
- Nickel/Chrome plating provides increase protection from rust and corrosion
- Chrome finish models feature mirror-like exterior that can be easily cleaned after each use
- Single Pawl ratchet design
- Designed for tighter tolerances between pawl and gear which reduces metal fatigue and slippage under load
- Does not require as many working parts, reducing possible breakage and parts to repair
- Easy access reverse lever allows user to change working direction quickly and easily with only one hand
Williams® JHWMB-52EHA Enclosed Head Ratchet, 1/4" Drive, 5-1/4"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$30.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Weight | 0.2 lbs |
| Drive Size | 1/4 in |
| Male Drive Size | 1-4 in |
Product Details
| Type | Ratchet |
| Color | Silver |
| Handle Type | Contoured |
| Ratchet Head Style | Pear |
| Impact Approved | No |
| Material | Steel |
| Description | Enclosed Head Ratchets |
| Ratcheting | Yes |
| Manufacturers Part Number | JHWMB-52EHA |
| Brand | Williams |