Features:
- Labels lift cleanly
- Will not leave a residue when removed
- Use with laser or ink jet printers
- Easy to format Microsoft® Word
Model # :WBB3203360
MPN #: LL415PK
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 8-1/2 in |
Product Details
| Style | Rectangle |
| Labels per Roll | 200 |
| Material | Acrylic |
| Color | Fluorescent Pink |
| Manufacturers Part Number | LL415PK |