x

Take 15% off your entire order!

Offer applied at checkout

Lockwood Adjustable Runner Rack, 70"H x 22"W x 27"D, 20 Pans - RR69-20-3

Lockwood Adjustable Runner Rack, 70"H x 22"W x 27"D, 20 Pans - RR69-20-3

Item #: WBB1171637

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$590.00 up to 29% OFF

Price: $420.95

Save $21.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lockwood Removable Runner Rack, 70"H x 22"W x 27"D, 20 Pans - RR69-20-3

Offers a broad range of storage and handling capabilities.

Features:
  • Full Height
  • Open Sides
  • With Removable Runners For 18" X 26" Pans
  • 20 Pair Of Slides Adjustable On 1-1/2" Centers
  • Bolted Angle Aluminum Frame
  • Knock Down
  • End Loading
  • 5" Stem Casters

  • BRAND Lockwood
  • MANUFACTURERS PART NUMBER RR69-20-3
  • DESCRIPTION Adjustable Runner Rack
  • WIDTH INCHES 22
  • CONSTRUCTION Aluminum
  • HEIGHT INCHES 69
  • DEPTH INCHES 26-3/4
  • LOAD TYPE End Load
  • WARRANTY 1 Year
  • PAN CAPACITY 20
  • PAN SIZE 18x26
  • RUNNER SPACE INCHES 3
  • WHEEL TYPE Thermoplastic Rubber
  • APPROVALS OR CERTIFICATIONS ETL
  • WEIGHT LBS. 58
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lockwood End Load Econ Pan Rack, 70"H x 22"W x 27"D, 20 Pans - RA70-ER20E

Item #: B1171656

Not Yet Rated

Usually ships in 11 to 14 days

$309.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lockwood Adjustable Runner Rack, 70"H x 22"W x 27"D, 20 Pans - RR69-20-3

Lockwood Adjustable Runner Rack, 70"H x 22"W x 27"D, 20 Pans - RR69-20-3

Item #: WBB1171637

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant