Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB238795

Global Industrial™ Steel Safety Bollard W/Removable Base and Cap, 5.5'D x 36''H

Product Description
REMOVABLE STEEL SAFETY GUARDS AND BOLLARDS
36"H x 5-1/2" Diameter Bollard with Padlockable Base
Steel safety bollards feature a detachable base plate design that allows quick and easy guard removal. Removable plates feature a pull-out side that allows the rack or bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading docks, security areas and more. Detachable base features a padlockable hasp for security when in place (lock sold separately). Base plates allow floor anchoring for stability. Safety guards and bollards are made with heavy duty, welded steel. Safety yellow powder coat finish with black visibility stripes. Safety Bollards feature a removable plastic cap. 5-1/2? diameter steel tubing.

PRICE
$139.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
139.95
Buy 4 units
135.95Save $4.00 (3%)
Buy 5+ units
129.95Save $10.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height36 in
Weight47 lbs
Base Thickness3/8 in
Bolt Spacing3-3/8 mm
Gauge12 ga
Base Dimensions (W x L)12-1/4 x 12-1/4
Diameter5-1/2 in

Product Details

Assembly RequiredNo
Padlockable BaseYes
TypeSafety Bollard
Tape Color FamilyBlack Hazard
ColorYellow
Hardware IncludedNo
IncludesDetachable Base Plate, Plastic Cap
MaterialSteel
Package Quantity1
Manufacturers Part Number238795
Compatible SurfaceRemovable
ShapeRound
BrandGlobal Industrial