Rendezvous® Safety Glasses Gray Anti-Fog Lens , Black Frame - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Rendezvous® Eyewear Gray Anti-Fog Lens, Black Frame
Crafted from high grade polycarbonate, machined from virgin materials and formed to shape. Align the angle of the lens to the proper position for your work application with ratcheting lens pitch adjustment. Lens/frame design allows air to flow freely up and away from lens to prevent fogging. Temples adjust to four different lengths. Adjustable nose pad conforms to a broad range of bridge sizes. Clip and tension mounted 9.5 base curved lens eliminates screws or rivets for quick and easy lens replacement. Provides 99% UV protection. Passes MIL-PRF-32432 High Velocity Impact Standards. Custom imprinting available.
Crafted from high grade polycarbonate, machined from virgin materials and formed to shape. Align the angle of the lens to the proper position for your work application with ratcheting lens pitch adjustment. Lens/frame design allows air to flow freely up and away from lens to prevent fogging. Temples adjust to four different lengths. Adjustable nose pad conforms to a broad range of bridge sizes. Clip and tension mounted 9.5 base curved lens eliminates screws or rivets for quick and easy lens replacement. Provides 99% UV protection. Passes MIL-PRF-32432 High Velocity Impact Standards. Custom imprinting available.
PRICE
$68.40 Sold in packages of 12 / $5.70 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | Yes |
| Lens Color Family | Gray |
| Frame Color Family | Black |
| Strap Included | No |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Black |
| UV Protection | No |
| Manufacturers Part Number | SB2820ST |
| Indoor/Outdoor | Outdoor |
| Side Shields | No |
| Brand | Pyramex Safety |
| Type | Half Frame Safety Glasses |
| Polarized | No |
| Frame Style | Half Frame |
| Adjustable Temple | Yes |
| Series | Rendezvous |
| Metal Detectable | No |
| Diopter | No |
| Anti Fog | Yes |
| Package Quantity | 12 |
| Description | Rendezvous® Safety Eyewear |
| Frame Material | Polycarbonate |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87.1 High Impact Requirements |