Goodway Repair Coupling, Brush End, For SC-TC-S02, GTC-702 Shafts
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 2 in |
| Width | 1/2 in |
| Depth | 2 in |
| Height | 1/2 in |
| Weight | 0.5 lbs |
Product Details
| Brand | Goodway |
Related Products
Non-abrasive thermofiber towels designed for with vapor steam cleaners. Use for picking up dirt, grime, grease and bacteria. Fits on triangular and rectangular brushes, washable 500-700 times.
Goodway® genuine flexible 25' long tube cleaning shaft with durable nylon casing for wet tube cleaning applications are durable and reliable. Use this advanced technology to reduce breakage. Additional custom lengths are available. Please note: Shafts are available in a variety of options to match your specific tube cleaner. Features: Genuine shaft and brushes - Fully guaranteed Abrasion resistant casing - Long life Unique strain relief system - Reduces unwanted breakage High-quality nylon shaft casing - Rugged High quality galvanized steel core - Unmatched and superior performance Fit ...
The Goodway® shaft lubricator allows for fast, easy protection of flexible shafts between uses. Simply fill the lubricator with water-soluble lubricant, connect the flexible shaft, and attach a compressed air line (maximum 150 PSI or 10 BAR). The flow of air and lubricant displaces water and coats the shaft core to protect it from harmful rust and corrosion. The lubricant flushes out with water when the shaft is used again. Features: Allows for quick flushing and lubrication of flexible shafts Prolongs life of the shaft Prepares for storage and protects for future use
The RP-DX is engineered specifically for HVAC professionals seeking an affordable and reliable tube cleaning solution. Its lightweight design makes it easy to carry, while still delivering powerful tube cleaning performance. Ideal for commercial tube cleaning, it efficiently cleans straight tubes up to 1" I.D. in condensers, evaporators, and other heat exchangers. It offers advanced features like an integrated water flush and a bi-directional foot-switch for better control over shaft rotation and enhanced chiller tubes. The patented Quick Connect system allows for fast and easy brush and ...
Genuine Goodway® flexible 12' long tube cleaning shaft with durable nylon casing for wet tube cleaning applications. Use advanced technology to reduce breakage. Available with standard threaded or Quick Connect brush fittings. Additional custom lengths are available. Please note: Shafts are available in a variety of options to match your specific tube cleaner. If using with a RAM-5, please choose "RAM-5", otherwise choose "other". Please choose your tube cleaner model and brush fitting coupling type for proper sizing. Features: Genuine shaft and brushes - Fully guaranteed Abrasion ...