Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sentry Supply

Model # :WBB667429

MPN #: 656-1000

Repair Kit For Inswing 1" Doors, Round Edge - 656-1000

Product Description
Kick Plate, 10" x 34", Satin

Kick Plate, 10" x 34", Satin. Use with All Manufacturers.

PRICE
$96.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4 in
Width6-1/8 in
Height2-3/4 in
Panel Or Post Size1"

Product Details

TypeRepair Kit
MaterialStainless Steel
Package Quantity1
DescriptionRepair Kit For Inswing 1" Doors, Round Edge
ColorSatin
Compatible Partition Part/Model NumberMetal
Manufacturers Part Number656-1000
BrandSentry Supply