Repair Kit For Outswing 1" Doors, Round Edge - 656-1001
|
Questions & Answers (0)
Product Description
Repair Kit For Outswing 1" Doors, Round Edge, For 1 Inch Round Edge Doors. Includes All Necessary Hardware, Stainless Steel Cover Plate And Security 6 Lobe Fasteners To Replace Missing Or Broken 'Concealed Latches'. The Kit Also Includes A 6 Lobe Bit To Install Fasteners. Sold Individually. Use with Accurate, All American, Ampco, American Sanitary, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.
PRICE
$61.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 6-1/8 in |
| Height | 3 in |
| Panel Or Post Size | 1" |
Product Details
| Type | Repair Kit |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Repair Kit For Outswing 1" Doors, Round Edge |
| Color | Satin |
| Compatible Partition Part/Model Number | Metal |
| Manufacturers Part Number | 656-1001 |
| Brand | Sentry Supply |