T-27 Barrel Nut, #10-24 x 1/2", Stainless Steel - 100/Pack - 642-0101
Write a Review
|
Questions & Answers (0)
Product Description
T-27 Barrel Nut With Pin, #10-24 x 1/2 Inch, Stainless Steel, Satin Finish. 1/4 Inch Outer Barrel Diameter. Use With Shoulder Screw To Offer A Tamper-Proof Hardware Installation. Secure With A T-27 Six Lobe Driver Bit With Security Pin Opening. Stainless Steel Construction, Satin Finish. Six Lobe Head with Security Pin. Poly Bag Of 100. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Panel Or Post Size | 1/2",3/4" |
| Diameter | 1/4 in |
Product Details
| Type | Barrel Nut |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | T-27 Barrel Nut, #10-24 x 1/2", Stainless Steel - 100/Pack |
| Color | Satin |
| Compatible Partition Part/Model Number | Phenolic |
| Manufacturers Part Number | 642-0101 |
| Brand | Sentry Supply |