Repair Kit For Outswing 1" Doors, Square Edge, For 1 Inch Square Edge Doors. Includes All Necessary Hardware, Stainless Steel Cover Plate And Security 6 Lobe Fasteners To Replace Missing Or Broken 'Concealed Latches'. The Kit Also Includes A 6 Lobe Bit To Install Fasteners. Sold Individually. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.
Repair Kit For Outswing 1" Doors, Square Edge - 656-1004
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 6-1/8 in |
| Height | 2-7/8 in |
| Panel Or Post Size | 1" |
Product Details
| Type | Repair Kit |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Repair Kit For Outswing 1" Doors, Square Edge |
| Color | Satin |
| Compatible Partition Part/Model Number | Metal |
| Manufacturers Part Number | 656-1004 |
| Brand | Sentry Supply |