Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Advanced Controls

Model # :WBB613515

MPN #: 104242

Advance Controls 104242 Repeat Cycle Timer, 0-60 min, DPDT - 24 VAC/VDC

Product Description
The ACI Twin Setting Repeat Cycle Timer features two timers in one case, acting as a continuously functioning repeat cycle timer. The twin setting repeat cycle timer allows independent setting of both "on" and "off" time. This provides the needed flexibility required for many timing applications. When power is applied to the timer coil, the lead timer immediately begins its time delay. Once the lead timer's delay is reached, the relay contacts transfer and remain transferred until the lag timer's delay setting is reached. The relay contacts are released, both timers are reset and the timing cycle automatically begins. Both the lead and the lag timer can be set at any point from zero to full scale by adjusting the twin knobs. Any pattern of relay contacts "ON" and "OFF" can be achieved.

PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.4 lbs

Product Details

Mounting Location8 Pin Octal Socket
Manufacturers Part Number104242
Operating Temperature+15° - +120° F ( - 10 - +50° C)
3 Phase 230V AC0.1 Sec. Max
Input Frequency250,000 Cycles
1 Phase 230V AC±1%
1 Phase 120V AC±10%
BrandAdvanced Controls
Coil Voltage24 VAC/VDC V

Compliance & Certifications

CertificationsUL Listed E158650 RU CE