Global Industrial
Model # :WBRP9040
Global Industrial™ Replacement 3" Swivel Caster for Janitor Cart (Models 603574, 603590)
|
Questions & Answers (0)
Product Description
Replacement Swivel Caster for Janitor Cart
Front 4" swivel casters allow easy maneuverability, even in tight areas. Fits on janitor cart models 603574 and 603590.
Front 4" swivel casters allow easy maneuverability, even in tight areas. Fits on janitor cart models 603574 and 603590.
PRICE
$11.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Caster Diameter | 0.438 (11.12 mm) in |
| Wheel Diameter | 3 in |
| Stem Length | 1.378 (35 mm) in |
Product Details
| Manufacturers Part Number | RP9040 |
| Color | Silver |
| Brand | Global Industrial |