This replacement 12V Battery is compatible with the Cat® C26R 26" Auto Ride-On Floor Scrubber, model 641811.
Model # :WBRP6451C
Replacement Battery, AGM 12V 120Ah, for Cat® C26R 26" Auto Ride-On Floor Scrubber 641811
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | AGM Battery |
| Voltage | 12 V |
| Color | Black |
| Manufacturers Part Number | RP6451C |
| Amperage | 120 Ah |
| For Use With | 641811 |
| Brand | Global Industrial |
Related Products
MotorScrubbers™ are battery-powered brushes made for cleaning floors, walls, painted surfaces or vehicles. Battery may be used with any MS1000 model MotorScrubber™.
One of the many benefits of the Jump-N-Carry® jump starters from Clore Automotive is you can replace the battery when it wears out due to age. This is our OEM replacement battery for our Jump-N-Carry® jump starter models JNC1224 and JNCXFE. Clore PROFORMER battery designed specifically for vehicle jump starting. Will deliver professional performance time after time, multiple jumps per charge and long service life. Always use a genuine Jump-N-Carry® battery for replacement to maintain peak performance. This replacement jump starter battery includes all the mounting hardware you will need ...
M-PWR™ 40V Battery. The M-PWR™ 40V System enhances productivity and empowers the performance of our HUSHTONE™ 6Q Cordless Backpack. EMPOWERING PERFORMANCE™
✓ Factory replacement part ✓ Maintenance-free AGM-type lead-acid chemistry ✓ For select Global Industrial floor scrubbers This 12V, 100Ah Global Industrial™ Replacement AGM Battery is an original factory replacement for the battery or batteries that come standard on select Global Industrial floor scrubbers, so the scrubber's charger & electrical system will be completely compatible. AGM-type lead-acid batteries are maintenance-free, leakproof, and vibration-resistant, making them ideal for this application. The low self-discharge rate allows the battery ...
The Clarke CA 60 Autoscrubber is the newest compact floor scrubber from Clarke. Replacing the Clarke Focus II Compact L20, the Clarke CA60 offers the same productivity but maximizes tank capacity and reduces costs in key areas, producing a machine that is a higher value at a lower price. The CA60 20B is a BOOST orbital scrubbers available in a 20 inch deck. Standard features include automatic scrubbing in which the deck and solution feed both stop when the machine is stopped, 16 gallon solution and recovery tanks (an increase from 14.5), one touch scrubbing with a single button for ...