Clarke®CA60 20B BOOST®Walk-Behind Battery Floor Scrubber,20" Cleaning Path-56385417
Write a Review
|
Questions & Answers (0)
Product Description
The Clarke CA 60 Autoscrubber is the newest compact floor scrubber from Clarke. Replacing the Clarke Focus II Compact L20, the Clarke CA60 offers the same productivity but maximizes tank capacity and reduces costs in key areas, producing a machine that is a higher value at a lower price. The CA60 20B is a BOOST orbital scrubbers available in a 20 inch deck. Standard features include automatic scrubbing in which the deck and solution feed both stop when the machine is stopped, 16 gallon solution and recovery tanks (an increase from 14.5), one touch scrubbing with a single button for on/off, a deck leveling system with visible levels, digital hour meter, on board charger, and 4 wheels for greater stability and increased maneuverability. Also featured is palm pad activation (see the big yellow buttons on operator handle bar) which is more reliable than either smaller recessed buttons, forward motion pads, or metal bars, Less maintenance and down time will result.
PRICE
$11,945.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 22 in |
| Height | 42-1/2 in |
| Weight | 269 lbs |
| Water Lift | 47 in |
| Cleaning Width | 20 in |
Product Details
| Pressure Power | 88/110 |
| Solution Tank Capacity | 16 gal |
| Cleaning Capacity | 9,274 ft²/hr |
| Power Source | Battery |
| Material | Plastic |
| Brush Motor | 0.6 HP |
| Manufacturers Part Number | 56385417 |
| Recovery Tank Capacity | 16 gal |
| Brand | Clarke |
| Battery Type | 140 Ah AGM |
| RPM | 2200 rpm |
| Type | Walk-Behind Automatic Battery Floor Scrubber |
| Vacuum Motor | 0.47 HP |
| Color | Blue |
| Drive System | Traction Drive |
| Batteries | 140 Ah AGM |
| Decibels | 69 |
Warranty
| Warranty | 3 years parts l 3 years labor | 1 year travel |
Compliance & Certifications
| Certifications | ETL, CSA |