Replacement Batteries
Availability
Brand
For Use With
Length
Type
Height
Color
Price
Related Products
This replacement side brush motor is compatible with the Global Industrial™ Battery Walk-Behind Sweeper, model 641831.
Deep Cycle, High Performance 12V 85Ah AGM Battery. Battery Dimensions: 10-3/16"W x 6-5/8"D x 8-3/16"H.
This replacement waterproof Battery Charger is compatible with the Cat® C26R 26" Auto Ride-On Floor Scrubber, models 641811 and 641407. CEC certified and DOE certified.
This AGM Battery is compatible with Global Industrial™ Personnel Carrier Model: 800574 and Stock Chaser Model: 800575
✓ 13-3/4"W cleaning path with a coverage rate of 7,300 sq. ft. per hour ✓ Compact and flat design is suitable for cleaning tight corners and spaces ✓ Includes (2) lithium batteries, each with a 1-hour run time Quickly clean hard floors and carpets with the Global Industrial™ Automatic Floor Scrubber. Designed to replace your mop and bucket, this scrubber is powered by a 350 RPM brush speed motor, which will drastically reduce your floor cleaning and drying time. It includes two lithium batteries, each with one hour of run time per charge, and features ...