Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB713170

Global Industrial™ Automatic Floor Scrubber, 13-3/4" Cleaning Path

Product Description
✓ 13-3/4"W cleaning path with a coverage rate of 7,300 sq. ft. per hour
✓ Compact and flat design is suitable for cleaning tight corners and spaces
✓ Includes (2) lithium batteries, each with a 1-hour run time

Quickly clean hard floors and carpets with the Global Industrial™ Automatic Floor Scrubber. Designed to replace your mop and bucket, this scrubber is powered by a 350 RPM brush speed motor, which will drastically reduce your floor cleaning and drying time. It includes two lithium batteries, each with one hour of run time per charge, and features removable solution and recovery tanks for low maintenance upkeep. Ideal for commercial properties, gyms, schools, and other settings, this compact scrubber is equipped with a molded-plastic handle that adjusts to operator height and folds for convenient storage. Limited 1-Year Warranty.

  • 140-watt vacuum motor
  • 0.55-gallon solution and 0.45-gallon recovery tanks
  • Motor controls for brush and vacuum can be operated independently for easy versatility during cleaning
  • Charger is UL and cUL certified
  • PROMOTIONAL PRICE
    $999.99

    was $1319.00
    Save $319.01 (24%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight23.4 lbs
    Water Lift25 in
    Squeegee Width16.25 in
    Cleaning Width13-3/4 in

    Product Details

    Battery TypeLithium
    Assembly RequiredNo
    TypeWalk-Behind Automatic Battery Floor Scrubber
    CFM35 CFM
    Solution Tank Capacity0.45 gal
    ColorBlue
    Drive SystemPad Assist
    Cleaning Capacity7,300 ft²/hr
    Power SourceBattery
    MaterialPlastic
    Manufacturers Part Number713170
    Recovery Tank Capacity0.45 gal
    BatteriesLithium
    Battery Run Time1 hr
    Brush Motor RPM350 rpm
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsUL & cUL (on charger)