Protekt® Replacement Battery For 7000 Portable Ultrasound Bladder Scanner
Write a Review
|
Questions & Answers (0)
Product Description
Our medical-grade replacement battery pack for our Protekt® 7000 portable ultrasound bladder scanner is a highly specialized, mission-critical energy storage assembly designed to provide uninterrupted, clean direct current (DC) power to a device's internal computational motherboard and mechanical transducer motors. Because bladder scanners are mobile, cordless diagnostics that must be wheeled rapidly between patient rooms across emergency departments, urology clinics, and intensive care units, the replacement battery is engineered to deliver extreme chemical reliability, strict voltage regulation, and field-swappable convenience.
PRICE
$70.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 0.5 lbs |
Product Details
| Type | Replacement Battery |
| Manufacturers Part Number | PMBSCBATT |
| Brand | Protekt |