- Tennant 1465
- Tennant 1480
- Tennant 1490
- Tennant 465
- Tennant 480
- Tennant 490
- Tennant 465ES
- Factory Cat GTX
- Tennant M17
- Tennant T12 (SN 10000000-19999999)
- Tennant T16
Replacement Brush Kit - Poly For Factory Cat 13-421P
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Size | 12 in |
Product Details
| Style | Brush/Pads : Rotary |
| Type | Brush Kit |
| Material | Poly |
| Package Quantity | 1 |
| Application | Scrubbing |
| Manufacturers Part Number | GBRG12P102 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Gofer Parts |